Cut And Stripped Wire, 24 AWG, Stranded, Orange 3in Leads, 50PK
Mfr # CS24UL1007STRORA-3-50
Zoro # G610095301
Key Features
- Material PVC
- Includes 50 pcs of orange wire cut to 3 in each
- Wire Dia. 0.0201 in
- Voltage 300
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRORA-3-50
- Zoro # G610095301
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0201 in |
Wire Size | 24 AWG |
Length | 3 in |
Outside Dia. | 0.056 in |
Details
Material | PVC |
Includes | 50 pcs of orange wire cut to 3 in each |
Voltage | 300 |
Standards | UL Style 1007 |
Color | Orange |
Temp. Rating | 105 C |
Stranding | 7/32 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The orange leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of orange wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads