Cut And Stripped Wire, 24 AWG, Stranded, Green 9in Leads, 500PK
Mfr # CS24UL1007STRGRE-9-500
Zoro # G610095233
Key Features
- Voltage 300
- Standards UL Style 1007
- Outside Dia. 0.056 in
- Wire Dia. 0.0201 in
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRGRE-9-500
- Zoro # G610095233
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Length | 9 in |
Wire Size | 24 AWG |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Color | Green |
Conductor Material | Tinned Copper |
Stranding | 7/32 |
Temp. Rating | 105 C |
Material | PVC |
Includes | 500 pcs of green wire cut to 9 in each |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The green leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of green wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads