Cut And Stripped Wire, 24 AWG, Stranded, Gray 6in Leads, 25PK
Mfr # CS24UL1007STRGRA-6-25
Zoro # G610094021
Key Features
- Stranding 7/32
- Wire Size 24 AWG
- Temp. Rating 105 C
- Length 6 in
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRGRA-6-25
- Zoro # G610094021
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Length | 6 in |
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Details
Stranding | 7/32 |
Temp. Rating | 105 C |
Material | PVC |
Conductor Material | Tinned Copper |
Includes | 25 pcs of gray wire cut to 6 in each |
Jacket Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Color | Gray |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads