Cut And Stripped Wire, 24 AWG, Stranded, Gray 12in Leads, 1000PK
Mfr # CS24UL1007STRGRA-12-1000
Zoro # G610093529
Key Features
- Jacket Material PVC
- Stranding 7/32
- Voltage 300
- Length 12 in
- Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRGRA-12-1000
- Zoro # G610093529
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Wire Size | 24 AWG |
Details
Jacket Material | PVC |
Stranding | 7/32 |
Voltage | 300 |
Color | Gray |
Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Includes | 1000 pcs of gray wire cut to 12 in each |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The gray leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of gray wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads