Cut And Stripped Wire, 24 AWG, Stranded, Brown 6in Leads, 100PK
Mfr # CS24UL1007STRBRO-6-100
Zoro # G610092966
Key Features
- Jacket Material PVC
- Voltage 300
- Stranding 7/32
- Conductor Material Tinned Copper
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRBRO-6-100
- Zoro # G610092966
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Dia. | 0.0201 in |
Outside Dia. | 0.056 in |
Wire Size | 24 AWG |
Details
Jacket Material | PVC |
Voltage | 300 |
Stranding | 7/32 |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Color | Brown |
Material | PVC |
Includes | 100 pcs of brown wire cut to 6 in each |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of brown wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads