Cut And Stripped Wire, 24 AWG, Stranded, Blue 18in Leads, 1000PK
Mfr # CS24UL1007STRBLU-18-1000
Zoro # G310091559
Key Features
- Temp. Rating 105 C
- Standards UL Style 1007
- Wire Dia. 0.0201 in
- Jacket Material PVC
- Includes 1000 pcs of blue wire cut to 18 in each
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRBLU-18-1000
- Zoro # G310091559
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0201 in |
Length | 18 in |
Outside Dia. | 0.056 in |
Wire Size | 24 AWG |
Details
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Jacket Material | PVC |
Includes | 1000 pcs of blue wire cut to 18 in each |
Color | Blue |
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 7/32 |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Switch, Universal Flash Pattern Control (A9905SW)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads