Cut And Stripped Wire, 24 AWG, Stranded, Black 9in Leads, 1000PK
Mfr # CS24UL1007STRBLA-9-1000
Zoro # G610091235
Key Features
- Temp. Rating 105 C
- Jacket Material PVC
- Conductor Material Tinned Copper
- Wire Size 24 AWG
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRBLA-9-1000
- Zoro # G610091235
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Length | 9 in |
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Voltage | 300 |
Includes | 1000 pcs of black wire cut to 9 in each |
Stranding | 7/32 |
Color | Black |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads