Cut And Stripped Wire, 24 AWG, Stranded, Black 6in Leads, 250PK
Mfr # CS24UL1007STRBLA-6-250
Zoro # G610091389
Key Features
- Material PVC
- Jacket Material PVC
- Conductor Material Tinned Copper
- Length 6 in
- Outside Dia. 0.056 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRBLA-6-250
- Zoro # G610091389
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Wire Size | 24 AWG |
Details
Material | PVC |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Voltage | 300 |
Temp. Rating | 105 C |
Includes | 250 pcs of black wire cut to 6 in each |
Stranding | 7/32 |
Color | Black |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- CAMCO Adapter15Amp M - 30Amp F (55223)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads