Cut And Stripped Wire, 24 AWG, Stranded, Black 6in Leads, 100PK
Mfr # CS24UL1007STRBLA-6-100
Zoro # G610091433
Key Features
- Includes 100 pcs of black wire cut to 6 in each
- Voltage 300
- Standards UL Style 1007
- Temp. Rating 105 C
- Wire Size 24 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRBLA-6-100
- Zoro # G610091433
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Length | 6 in |
Outside Dia. | 0.056 in |
Details
Includes | 100 pcs of black wire cut to 6 in each |
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Material | PVC |
Jacket Material | PVC |
Stranding | 7/32 |
Color | Black |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads