Cut And Stripped Wire, 24 AWG, Solid, White 24in Leads, 25PK
Mfr # CS24UL1007SLDWHI-24-25
Zoro # G510101843
Key Features
- Jacket Material PVC
- Voltage 300
- Length 24 in
- Conductor Material Tinned Copper
- Color White
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDWHI-24-25
- Zoro # G510101843
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Outside Dia. | 0.053 in |
Details
Jacket Material | PVC |
Voltage | 300 |
Conductor Material | Tinned Copper |
Color | White |
Includes | 25 pcs of white wire cut to 24 in each |
Temp. Rating | 105 C |
Stranding | 1/24 |
Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The white leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of white wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads