Cut And Stripped Wire, 24 AWG, Solid, Violet 12in Leads, 250PK
Mfr # CS24UL1007SLDVIO-12-250
Zoro # G510100259
Key Features
- Conductor Material Tinned Copper
- Stranding 1/24
- Wire Size 24 AWG
- Standards UL Style 1007
- Material PVC
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDVIO-12-250
- Zoro # G510100259
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Length | 12 in |
Details
Conductor Material | Tinned Copper |
Stranding | 1/24 |
Standards | UL Style 1007 |
Material | PVC |
Voltage | 300 |
Color | Violet |
Temp. Rating | 105 C |
Jacket Material | PVC |
Includes | 250 pcs of violet wire cut to 12 in each |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The violet leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of violet wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads