Cut And Stripped Wire, 24 AWG, Solid, Red 18in Leads, 500PK
Mfr # CS24UL1007SLDRED-18-500
Zoro # G610099620
Key Features
- Temp. Rating 105 C
- Jacket Material PVC
- Wire Size 24 AWG
- Outside Dia. 0.053 in
- Stranding 1/24
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDRED-18-500
- Zoro # G610099620
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Length | 18 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Stranding | 1/24 |
Standards | UL Style 1007 |
Includes | 500 pcs of red wire cut to 18 in each |
Material | PVC |
Color | Red |
Conductor Material | Tinned Copper |
Voltage | 300 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads