Cut And Stripped Wire, 24 AWG, Solid, Red 12in Leads, 500PK
Mfr # CS24UL1007SLDRED-12-500
Zoro # G310099388
Key Features
- Conductor Material Tinned Copper
- Outside Dia. 0.053 in
- Length 12 in
- Standards UL Style 1007
- Color Red
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDRED-12-500
- Zoro # G310099388
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.053 in |
Length | 12 in |
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Details
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Color | Red |
Temp. Rating | 105 C |
Includes | 500 pcs of red wire cut to 12 in each |
Material | PVC |
Stranding | 1/24 |
Jacket Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads