Cut And Stripped Wire, 24 AWG, Solid, Orange 6in Leads, 1000PK
Mfr # CS24UL1007SLDORA-6-1000
Zoro # G610099071
Key Features
- Color Orange
- Jacket Material PVC
- Outside Dia. 0.053 in
- Wire Dia. 0.0201 in
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDORA-6-1000
- Zoro # G610099071
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Wire Size | 24 AWG |
Length | 6 in |
Details
Color | Orange |
Jacket Material | PVC |
Temp. Rating | 105 C |
Includes | 1000 pcs of orange wire cut to 6 in each |
Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Stranding | 1/24 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 100A, 2 Pole, 120/240V AC (THQB21100)
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads