Cut And Stripped Wire, 24 AWG, Solid, Gray 9in Leads, 100PK
Mfr # CS24UL1007SLDGRA-9-100
Zoro # G610097480
Key Features
- Wire Size 24 AWG
- Length 9 in
- Jacket Material PVC
- Standards UL Style 1007
- Includes 100 pcs of gray wire cut to 9 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDGRA-9-100
- Zoro # G610097480
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Length | 9 in |
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Details
Jacket Material | PVC |
Standards | UL Style 1007 |
Includes | 100 pcs of gray wire cut to 9 in each |
Color | Gray |
Stranding | 1/24 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The gray leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of gray wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads