Cut And Stripped Wire, 24 AWG, Solid, Gray 3in Leads, 500PK
Mfr # CS24UL1007SLDGRA-3-500
Zoro # G310097711
Key Features
- Voltage 300
- Temp. Rating 105 C
- Stranding 1/24
- Standards UL Style 1007
- Includes 500 pcs of gray wire cut to 3 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDGRA-3-500
- Zoro # G310097711
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Outside Dia. | 0.053 in |
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Details
Voltage | 300 |
Temp. Rating | 105 C |
Stranding | 1/24 |
Standards | UL Style 1007 |
Includes | 500 pcs of gray wire cut to 3 in each |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Material | PVC |
Color | Gray |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads