Cut And Stripped Wire, 24 AWG, Solid, Brown 18in Leads, 250PK
Mfr # CS24UL1007SLDBRO-18-250
Zoro # G610096155
Key Features
- Jacket Material PVC
- Material PVC
- Temp. Rating 105 C
- Includes 250 pcs of brown wire cut to 18 in each
- Voltage 300
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDBRO-18-250
- Zoro # G610096155
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Outside Dia. | 0.053 in |
Length | 18 in |
Details
Jacket Material | PVC |
Material | PVC |
Temp. Rating | 105 C |
Includes | 250 pcs of brown wire cut to 18 in each |
Voltage | 300 |
Standards | UL Style 1007 |
Color | Brown |
Conductor Material | Tinned Copper |
Stranding | 1/24 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads