Cut And Stripped Wire, 24 AWG, Solid, Blue 6in Leads, 1000PK
Mfr # CS24UL1007SLDBLU-6-1000
Zoro # G610095295
Key Features
- Outside Dia. 0.053 in
- Voltage 300
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Wire Dia. 0.0201 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDBLU-6-1000
- Zoro # G610095295
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Length | 6 in |
Wire Size | 24 AWG |
Details
Voltage | 300 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | Blue |
Standards | UL Style 1007 |
Material | PVC |
Includes | 1000 pcs of blue wire cut to 6 in each |
Stranding | 1/24 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The blue leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of blue wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- KING INNOVATION Stapl Ins1.25X9/16Bg/100 (70112)
- IDEAL Connector, PK50 (92-650)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads