Cut And Stripped Wire, 24 AWG, Solid, Black 3in Leads, 250PK
Mfr # CS24UL1007SLDBLA-3-250
Zoro # G610094281
Key Features
- Includes 250 pcs of black wire cut to 3 in each
- Jacket Material PVC
- Voltage 300
- Wire Size 24 AWG
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDBLA-3-250
- Zoro # G610094281
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Length | 3 in |
Outside Dia. | 0.053 in |
Details
Includes | 250 pcs of black wire cut to 3 in each |
Jacket Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Color | Black |
Temp. Rating | 105 C |
Stranding | 1/24 |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB4BD4)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads