Cut And Stripped Wire, 24 AWG, Solid, Black 18in Leads, 25PK
Mfr # CS24UL1007SLDBLA-18-25
Zoro # G810094661
Key Features
- Outside Dia. 0.053 in
- Color Black
- Jacket Material PVC
- Wire Dia. 0.0201 in
- Includes 25 pcs of black wire cut to 18 in each
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDBLA-18-25
- Zoro # G810094661
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Length | 18 in |
Wire Size | 24 AWG |
Details
Color | Black |
Jacket Material | PVC |
Includes | 25 pcs of black wire cut to 18 in each |
Voltage | 300 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Stranding | 1/24 |
Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The black leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of black wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, White (PJ28W)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (2S67F)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads