Cut And Stripped Wire, 24 AWG, Solid, Black 12in Leads, 500PK
Mfr # CS24UL1007SLDBLA-12-500
Zoro # G610094762
Key Features
- Voltage 300
- Wire Size 24 AWG
- Outside Dia. 0.053 in
- Conductor Material Tinned Copper
- Stranding 1/24
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007SLDBLA-12-500
- Zoro # G610094762
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Outside Dia. | 0.053 in |
Wire Dia. | 0.0201 in |
Length | 12 in |
Details
Voltage | 300 |
Conductor Material | Tinned Copper |
Stranding | 1/24 |
Jacket Material | PVC |
Includes | 500 pcs of black wire cut to 12 in each |
Color | Black |
Material | PVC |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads