Cut And Stripped Wire, 22 AWG, Stranded, Yellow 9in Leads, 250PK
Mfr # CS22UL1007STRYEL-9-250
Zoro # G310092006
Key Features
- Outside Dia. 0.062 in
- Stranding 7/30
- Conductor Material Tinned Copper
- Material PVC
- Includes 250 pcs of yellow wire cut to 9 in each
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRYEL-9-250
- Zoro # G310092006
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.062 in |
Wire Size | 22 AWG |
Length | 9 in |
Wire Dia. | 0.0254 in |
Details
Stranding | 7/30 |
Conductor Material | Tinned Copper |
Material | PVC |
Includes | 250 pcs of yellow wire cut to 9 in each |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Voltage | 300 |
Color | Yellow |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of yellow wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 12in, PK25 (ITCSN-0800-12"-BLACK-25 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads