Cut And Stripped Wire, 22 AWG, Stranded, Yellow 6in Leads, 100PK
Mfr # CS22UL1007STRYEL-6-100
Zoro # G810091646
Key Features
- Temp. Rating 105 C
- Includes 100 pcs of yellow wire cut to 6 in each
- Color Yellow
- Wire Size 22 AWG
- Wire Dia. 0.0254 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRYEL-6-100
- Zoro # G810091646
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Length | 6 in |
Outside Dia. | 0.062 in |
Details
Temp. Rating | 105 C |
Includes | 100 pcs of yellow wire cut to 6 in each |
Color | Yellow |
Standards | UL Style 1007 |
Voltage | 300 |
Conductor Material | Tinned Copper |
Stranding | 7/30 |
Jacket Material | PVC |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The yellow leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of yellow wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads