Cut And Stripped Wire, 22 AWG, Stranded, Yellow 18in Leads, 25PK
Mfr # CS22UL1007STRYEL-18-25
Zoro # G610091204
Key Features
- Stranding 7/30
- Voltage 300
- Color Yellow
- Temp. Rating 105 C
- Includes 25 pcs of yellow wire cut to 18 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRYEL-18-25
- Zoro # G610091204
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Length | 18 in |
Wire Size | 22 AWG |
Outside Dia. | 0.062 in |
Details
Stranding | 7/30 |
Voltage | 300 |
Color | Yellow |
Temp. Rating | 105 C |
Includes | 25 pcs of yellow wire cut to 18 in each |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The yellow leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of yellow wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads