Cut And Stripped Wire, 22 AWG, Stranded, White 9in Leads, 25PK
Mfr # CS22UL1007STRWHI-9-25
Zoro # G310090804
Key Features
- Standards UL Style 1007
- Material PVC
- Stranding 7/30
- Jacket Material PVC
- Color White
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRWHI-9-25
- Zoro # G310090804
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.062 in |
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Length | 9 in |
Details
Standards | UL Style 1007 |
Material | PVC |
Stranding | 7/30 |
Jacket Material | PVC |
Color | White |
Includes | 25 pcs of white wire cut to 9 in each |
Conductor Material | Tinned Copper |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The white leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of white wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads