Cut And Stripped Wire, 22 AWG, Stranded, White 3in Leads, 1000PK
Mfr # CS22UL1007STRWHI-3-1000
Zoro # G610090696
Key Features
- Outside Dia. 0.062 in
- Conductor Material Tinned Copper
- Material PVC
- Temp. Rating 105 C
- Wire Dia. 0.0254 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRWHI-3-1000
- Zoro # G610090696
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.062 in |
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Length | 3 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Temp. Rating | 105 C |
Color | White |
Stranding | 7/30 |
Voltage | 300 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Includes | 1000 pcs of white wire cut to 3 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads