Cut And Stripped Wire, 22 AWG, Stranded, Red 3in Leads, 50PK
Mfr # CS22UL1007STRRED-3-50
Zoro # G510101324
Key Features
- Material PVC
- Length 3 in
- Temp. Rating 105 C
- Includes 50 pcs of red wire cut to 3 in each
- Outside Dia. 0.062 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRRED-3-50
- Zoro # G510101324
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Outside Dia. | 0.062 in |
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Details
Material | PVC |
Temp. Rating | 105 C |
Includes | 50 pcs of red wire cut to 3 in each |
Standards | UL Style 1007 |
Color | Red |
Conductor Material | Tinned Copper |
Stranding | 7/30 |
Voltage | 300 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads