Cut And Stripped Wire, 22 AWG, Stranded, Red 3in Leads, 1000PK
Mfr # CS22UL1007STRRED-3-1000
Zoro # G510101034
Key Features
- Includes 1000 pcs of red wire cut to 3 in each
- Conductor Material Tinned Copper
- Stranding 7/30
- Wire Size 22 AWG
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRRED-3-1000
- Zoro # G510101034
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Outside Dia. | 0.062 in |
Wire Dia. | 0.0254 in |
Length | 3 in |
Details
Includes | 1000 pcs of red wire cut to 3 in each |
Conductor Material | Tinned Copper |
Stranding | 7/30 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Color | Red |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO CH1800 POWER+ Nexus Solar Panel Charger (CH1800)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads