Cut And Stripped Wire, 22 AWG, Stranded, Gray 6in Leads, 500PK
Mfr # CS22UL1007STRGRA-6-500
Zoro # G610099156
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Material PVC
- Stranding 7/30
- Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRGRA-6-500
- Zoro # G610099156
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Outside Dia. | 0.062 in |
Length | 6 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Stranding | 7/30 |
Color | Gray |
Includes | 500 pcs of gray wire cut to 6 in each |
Voltage | 300 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads