Cut And Stripped Wire, 22 AWG, Stranded, Gray 18in Leads, 250PK
Mfr # CS22UL1007STRGRA-18-250
Zoro # G710098707
Key Features
- Wire Size 22 AWG
- Voltage 300
- Wire Dia. 0.0254 in
- Standards UL Style 1007
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRGRA-18-250
- Zoro # G710098707
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Outside Dia. | 0.062 in |
Length | 18 in |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Stranding | 7/30 |
Conductor Material | Tinned Copper |
Material | PVC |
Jacket Material | PVC |
Color | Gray |
Includes | 250 pcs of gray wire cut to 18 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The gray leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of gray wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- MERSEN Fuse, GSA Series, Time Delay, 20A, 250V AC, 10kA at 125V AC, 400A at 250V AC, 5 PK (GSA20)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads