Cut And Stripped Wire, 22 AWG, Stranded, Gray 12in Leads, 100PK
Mfr # CS22UL1007STRGRA-12-100
Zoro # G610097916
Key Features
- Voltage 300
- Conductor Material Tinned Copper
- Jacket Material PVC
- Color Gray
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRGRA-12-100
- Zoro # G610097916
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Outside Dia. | 0.062 in |
Wire Dia. | 0.0254 in |
Length | 12 in |
Details
Voltage | 300 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | Gray |
Temp. Rating | 105 C |
Stranding | 7/30 |
Material | PVC |
Standards | UL Style 1007 |
Includes | 100 pcs of gray wire cut to 12 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The gray leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of gray wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads