Cut And Stripped Wire, 22 AWG, Stranded, Brown 9in Leads, 100PK
Mfr # CS22UL1007STRBRO-9-100
Zoro # G610097787
Key Features
- Conductor Material Tinned Copper
- Stranding 7/30
- Temp. Rating 105 C
- Jacket Material PVC
- Wire Dia. 0.0254 in
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBRO-9-100
- Zoro # G610097787
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Length | 9 in |
Outside Dia. | 0.062 in |
Details
Conductor Material | Tinned Copper |
Stranding | 7/30 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Includes | 100 pcs of brown wire cut to 9 in each |
Color | Brown |
Standards | UL Style 1007 |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of brown wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads