Cut And Stripped Wire, 22 AWG, Stranded, Brown 24in Leads, 500PK
Mfr # CS22UL1007STRBRO-24-500
Zoro # G810097389
Key Features
- Outside Dia. 0.062 in
- Temp. Rating 105 C
- Stranding 7/30
- Conductor Material Tinned Copper
- Wire Size 22 AWG
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBRO-24-500
- Zoro # G810097389
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.062 in |
Wire Size | 22 AWG |
Length | 24 in |
Wire Dia. | 0.0254 in |
Details
Temp. Rating | 105 C |
Stranding | 7/30 |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Includes | 500 pcs of brown wire cut to 24 in each |
Jacket Material | PVC |
Color | Brown |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of brown wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1/2", PK5 (KO701C)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads