Cut And Stripped Wire, 22 AWG, Stranded, Blue 9in Leads, 100PK
Mfr # CS22UL1007STRBLU-9-100
Zoro # G610097183
Key Features
- Includes 100 pcs of blue wire cut to 9 in each
- Wire Size 22 AWG
- Color Blue
- Outside Dia. 0.062 in
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBLU-9-100
- Zoro # G610097183
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Outside Dia. | 0.062 in |
Wire Dia. | 0.0254 in |
Length | 9 in |
Details
Includes | 100 pcs of blue wire cut to 9 in each |
Color | Blue |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Material | PVC |
Temp. Rating | 105 C |
Voltage | 300 |
Jacket Material | PVC |
Stranding | 7/30 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The blue leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of blue wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- RACO Locknut, 2", Steel, Non Ul (1198)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT254CL-GRAY)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads