Cut And Stripped Wire, 22 AWG, Stranded, Blue 24in Leads, 25PK
Mfr # CS22UL1007STRBLU-24-25
Zoro # G610096421
Key Features
- Stranding 7/30
- Jacket Material PVC
- Includes 25 pcs of blue wire cut to 24 in each
- Conductor Material Tinned Copper
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBLU-24-25
- Zoro # G610096421
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Length | 24 in |
Wire Size | 22 AWG |
Outside Dia. | 0.062 in |
Details
Stranding | 7/30 |
Jacket Material | PVC |
Includes | 25 pcs of blue wire cut to 24 in each |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Color | Blue |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The blue leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of blue wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A01B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads