Cut And Stripped Wire, 22 AWG, Stranded, Blue 18in Leads, 250PK
Mfr # CS22UL1007STRBLU-18-250
Zoro # G810096429
Key Features
- Conductor Material Tinned Copper
- Jacket Material PVC
- Stranding 7/30
- Length 18 in
- Wire Dia. 0.0254 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBLU-18-250
- Zoro # G810096429
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Dia. | 0.0254 in |
Outside Dia. | 0.062 in |
Wire Size | 22 AWG |
Details
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Stranding | 7/30 |
Voltage | 300 |
Standards | UL Style 1007 |
Color | Blue |
Includes | 250 pcs of blue wire cut to 18 in each |
Temp. Rating | 105 C |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads