Cut And Stripped Wire, 22 AWG, Stranded, Black 9in Leads, 500PK
Mfr # CS22UL1007STRBLA-9-500
Zoro # G310096578
Key Features
- Wire Dia. 0.0254 in
- Wire Size 22 AWG
- Voltage 300
- Stranding 7/30
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBLA-9-500
- Zoro # G310096578
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Length | 9 in |
Outside Dia. | 0.062 in |
Details
Voltage | 300 |
Stranding | 7/30 |
Jacket Material | PVC |
Standards | UL Style 1007 |
Material | PVC |
Temp. Rating | 105 C |
Color | Black |
Conductor Material | Tinned Copper |
Includes | 500 pcs of black wire cut to 9 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The black leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of black wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads