Cut And Stripped Wire, 22 AWG, Stranded, Black 6in Leads, 250PK
Mfr # CS22UL1007STRBLA-6-250
Zoro # G310096189
Key Features
- Wire Size 22 AWG
- Length 6 in
- Outside Dia. 0.062 in
- Color Black
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007STRBLA-6-250
- Zoro # G310096189
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Length | 6 in |
Outside Dia. | 0.062 in |
Wire Dia. | 0.0254 in |
Details
Color | Black |
Conductor Material | Tinned Copper |
Stranding | 7/30 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Voltage | 300 |
Material | PVC |
Includes | 250 pcs of black wire cut to 6 in each |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.062" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads