Cut And Stripped Wire, 22 AWG, Solid, White 3in Leads, 250PK
Mfr # CS22UL1007SLDWHI-3-250
Zoro # G610094625
Key Features
- Standards UL Style 1007
- Includes 250 pcs of white wire cut to 3 in each
- Material PVC
- Wire Size 22 AWG
- Length 3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDWHI-3-250
- Zoro # G610094625
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Length | 3 in |
Wire Dia. | 0.0254 in |
Outside Dia. | 0.058 in |
Details
Standards | UL Style 1007 |
Includes | 250 pcs of white wire cut to 3 in each |
Material | PVC |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | White |
Stranding | 1/22 |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads