Cut And Stripped Wire, 22 AWG, Solid, White 3in Leads, 1000PK
Mfr # CS22UL1007SLDWHI-3-1000
Zoro # G610094748
Key Features
- Stranding 1/22
- Jacket Material PVC
- Temp. Rating 105 C
- Wire Dia. 0.0254 in
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDWHI-3-1000
- Zoro # G610094748
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Length | 3 in |
Details
Stranding | 1/22 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Material | PVC |
Standards | UL Style 1007 |
Includes | 1000 pcs of white wire cut to 3 in each |
Voltage | 300 |
Color | White |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P26BK)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads