Cut And Stripped Wire, 22 AWG, Solid, Violet 9in Leads, 250PK
Mfr # CS22UL1007SLDVIO-9-250
Zoro # G610093185
Key Features
- Color Violet
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Jacket Material PVC
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDVIO-9-250
- Zoro # G610093185
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 9 in |
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Details
Color | Violet |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Jacket Material | PVC |
Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Includes | 250 pcs of violet wire cut to 9 in each |
Stranding | 1/22 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The violet leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of violet wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads