Cut And Stripped Wire, 22 AWG, Solid, Violet 18in Leads, 100PK
Mfr # CS22UL1007SLDVIO-18-100
Zoro # G610092782
Key Features
- Voltage 300
- Standards UL Style 1007
- Color Violet
- Outside Dia. 0.058 in
- Includes 100 pcs of violet wire cut to 18 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDVIO-18-100
- Zoro # G610092782
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.058 in |
Wire Size | 22 AWG |
Wire Dia. | 0.0254 in |
Length | 18 in |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Color | Violet |
Includes | 100 pcs of violet wire cut to 18 in each |
Material | PVC |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Temp. Rating | 105 C |
Stranding | 1/22 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The violet leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of violet wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 2A, 600V AC, Non-Indicating (SC-2)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads