Cut And Stripped Wire, 22 AWG, Solid, Red 9in Leads, 500PK
Mfr # CS22UL1007SLDRED-9-500
Zoro # G610092713
Key Features
- Wire Dia. 0.0254 in
- Temp. Rating 105 C
- Length 9 in
- Jacket Material PVC
- Wire Size 22 AWG
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDRED-9-500
- Zoro # G610092713
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Length | 9 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Includes | 500 pcs of red wire cut to 9 in each |
Conductor Material | Tinned Copper |
Color | Red |
Stranding | 1/22 |
Material | PVC |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads