Cut And Stripped Wire, 22 AWG, Solid, Red 18in Leads, 500PK
Mfr # CS22UL1007SLDRED-18-500
Zoro # G310092327
Key Features
- Wire Size 22 AWG
- Length 18 in
- Temp. Rating 105 C
- Voltage 300
- Outside Dia. 0.058 in
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDRED-18-500
- Zoro # G310092327
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Length | 18 in |
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Details
Temp. Rating | 105 C |
Voltage | 300 |
Color | Red |
Includes | 500 pcs of red wire cut to 18 in each |
Jacket Material | PVC |
Standards | UL Style 1007 |
Material | PVC |
Stranding | 1/22 |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads