Cut And Stripped Wire, 22 AWG, Solid, Red 18in Leads, 250PK
Mfr # CS22UL1007SLDRED-18-250
Zoro # G610092355
Key Features
- Conductor Material Tinned Copper
- Wire Size 22 AWG
- Standards UL Style 1007
- Jacket Material PVC
- Temp. Rating 105 C
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDRED-18-250
- Zoro # G610092355
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Length | 18 in |
Details
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Red |
Stranding | 1/22 |
Includes | 250 pcs of red wire cut to 18 in each |
Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The red leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of red wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- Remington Industries Wire Leads