Cut And Stripped Wire, 22 AWG, Solid, Orange 24in Leads, 100PK
Mfr # CS22UL1007SLDORA-24-100
Zoro # G310091191
Key Features
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Outside Dia. 0.058 in
- Color Orange
- Stranding 1/22
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDORA-24-100
- Zoro # G310091191
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Length | 24 in |
Details
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Color | Orange |
Stranding | 1/22 |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Jacket Material | PVC |
Includes | 100 pcs of orange wire cut to 24 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The orange leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of orange wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads