Cut And Stripped Wire, 22 AWG, Solid, Orange 18in Leads, 500PK
Mfr # CS22UL1007SLDORA-18-500
Zoro # G610091198
Key Features
- Wire Dia. 0.0254 in
- Color Orange
- Outside Dia. 0.058 in
- Jacket Material PVC
- Wire Size 22 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDORA-18-500
- Zoro # G610091198
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Outside Dia. | 0.058 in |
Wire Size | 22 AWG |
Length | 18 in |
Details
Color | Orange |
Jacket Material | PVC |
Includes | 500 pcs of orange wire cut to 18 in each |
Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Stranding | 1/22 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The orange leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of orange wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3689)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads