Cut And Stripped Wire, 22 AWG, Solid, Green 3in Leads, 500PK
Mfr # CS22UL1007SLDGRE-3-500
Zoro # G610090634
Key Features
- Length 3 in
- Color Green
- Wire Dia. 0.0254 in
- Wire Size 22 AWG
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDGRE-3-500
- Zoro # G610090634
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Details
Color | Green |
Voltage | 300 |
Stranding | 1/22 |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Material | PVC |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Includes | 500 pcs of green wire cut to 3 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The green leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of green wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads