Cut And Stripped Wire, 22 AWG, Solid, Green 24in Leads, 500PK
Mfr # CS22UL1007SLDGRE-24-500
Zoro # G610090597
Key Features
- Wire Dia. 0.0254 in
- Material PVC
- Color Green
- Jacket Material PVC
- Wire Size 22 AWG
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDGRE-24-500
- Zoro # G610090597
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Length | 24 in |
Details
Material | PVC |
Color | Green |
Jacket Material | PVC |
Includes | 500 pcs of green wire cut to 24 in each |
Voltage | 300 |
Temp. Rating | 105 C |
Stranding | 1/22 |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The green leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of green wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads