Cut And Stripped Wire, 22 AWG, Solid, Green 18in Leads, 100PK
Mfr # CS22UL1007SLDGRE-18-100
Zoro # G510102420
Key Features
- Jacket Material PVC
- Voltage 300
- Standards UL Style 1007
- Material PVC
- Length 18 in
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDGRE-18-100
- Zoro # G510102420
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Details
Jacket Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Material | PVC |
Temp. Rating | 105 C |
Stranding | 1/22 |
Includes | 100 pcs of green wire cut to 18 in each |
Color | Green |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The green leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of green wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads